- Great for general-purpose applications.
- Flame retardant.
- Meets UL 224 VW-1; CSA C22.2 No. 198.1 OFT.
- Continuous operating temperature: -30 C (-22 F) - 105 C (220 F).
- Shrink temperature: 110 C (230 F).
Gardner Bender HST-102 Heat Shrink Tube, 312 To 156, 8', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Diameter | 5/16 Before, 5/32 Finished in |
Product Details
| Type | Flame Retardant |
| Material | PVC |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | HST-102 |
| For Use With | 6-14 AWG Conductors |
| Brand | Gardner Bender |