Eclipse Tools 902-418-10, 22-16 AWG, Red, 10/Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Insulation Type | Insulated PVC |
| Wire Range | 22 - 16 AWG |
| Package Quantity | 10 |
| Description | Butt Splice Connector |
| Color | Red |
| Manufacturers Part Number | 902-418-10 |
| Brand | Eclipse |
Related Products
Manufactured from high conductivity seamless aluminum tubing. Tin-plated to inhibit corrosion and factory prefilled with oxide inhibitor compound. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Connectors are marked with catalog number, wire size, die index, and crimp locations. Color coding conforms to industry requirements ensuring proper die selection for a faster installation. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. Connectors are UL Listed and CSA Certified with ...
There's a new twist in hand therapy. Puttycise® is great for use with Theraputty® to increase function and versatility. 5 piece tool set includes the cap turn, key turn, knob turn, L-bar, and peg turn. Each tool helps simulate various functions to help with everyday life. Kit includes carry bag and Theraputty® exercise material as specified in product title. Economy 5-tool set with 2 x 1 lb. putties, Moderate (Red and Green), with bag.
MC3, MC4 and MC Multi-Contact are registered trademarks of Multi-Holding Society. This is a complete tool kit to install MC3 and MC4 solar connectors easily and accurately Features: The Parallel action crimper features consistent and accurate performance Universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables (2.5 - 6.00 mm 2 ) Heavy duty Forged Cable Cutter with high leverage Jaw and shear blade for clean cut without damage Includes 2 pcs MC4 and MC4 PLUS open-end spanner and unlocking tool help you ...
Ideal for tensioning and cutting off stainless steel cable ties both in ball lock and ladder types Features: Heavy Duty, two stage manual tensioning tool for easy operation Cutting blade and cable tie holder are specially made of SKD11 steel and CNC ground to provide strong, secure fixing and flush cutting Suitable for most application fields of stainless steel cable ties - width of up to 12mm 8.2 inch length
Features Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated. Insulates and protects connections from wire pullout, moisture intrusion and abrasion. Heat-activated adhesive melts and flows to create a seal. Resists salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volt Max. Temperature rating: 221 °F (105 °C).