Manufactured from high conductivity seamless aluminum tubing. Tin-plated to inhibit corrosion and factory prefilled with oxide inhibitor compound. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Connectors are marked with catalog number, wire size, die index, and crimp locations. Color coding conforms to industry requirements ensuring proper die selection for a faster installation. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, and Greenlee tooling. They are RoHS compliant. End caps are provided to prevent foreign materials from entering and contaminating connector prior to installation.
Penn-Union BCUA2, Alum, Crimp Splice, Std Barrel Tin Plated, for Alum & Copper, 2 AWG, Pink - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.00 Sold in packages of 25 / $5.40 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.38 in |
| Wire Size | 2 AWG in |
| Net Weight | 0.036 |
Product Details
| Type | Straight Beveled Entry |
| Color | Pink |
| Application | Commerical, Industrial, Residential, OEM |
| Terminal Style | Standard Barrel |
| Voltage Rating | 35kv if taped, 5KV in all bare splice applications V |
| Material | Tin Plated Aluminum |
| Origin | MADE IN USA |
| Description | Aluminum Compression, Crimp Splice, Standard Barrel |
| Package Quantity | 25 |
| Manufacturers Part Number | BCUA2 |
| Terminal Series | BCUA |
| Brand | Penn-Union |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |