Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB943373

MPN #: J25TR19C

Proto® 6 Pocket Tool Roll, 12-5/16"L

Product Description
Proto® 6 Pocket Tool Roll, 12-5/16"L

  • Red canvas tool pouch
  • 6 Heavy Duty Pockets
  • 12-5/16" Length
  • 3/16" thickness


  • PRICE
    $13.75

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-5/16 in

    Product Details

    Manufacturers Part NumberJ25TR19C
    Type6 Pocket Tool Roll, 12-5/16"L
    ColorRed
    BrandProto