Eclipse Tools 902-420-10, 12-10 AWG, Yellow, 10/Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Insulation Type | Yellow Insulated PVC |
| Wire Range | 12 - 10 AWG |
| Package Quantity | 10 |
| Description | Butt Splice Connector |
| Color | Yellow |
| Manufacturers Part Number | 902-420-10 |
| Brand | Eclipse |
Related Products
Visual Tool Control at a glance, Trace Tools w/ Erasable Marker, cut out Shapes and Apply to Panels. Great for 5S and 6S applications Trace tool outline with an erasable marker, cut, & apply to steel Kennedy VTC products Four color options let you contrast and identify missing tools instantly Magnetic backing allows cutouts to be repositioned as tool locations change Made in the USA.
MC3, MC4 and MC Multi-Contact are registered trademarks of Multi-Holding Society. This is a complete tool kit to install MC3 and MC4 solar connectors easily and accurately Features: The Parallel action crimper features consistent and accurate performance Universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables (2.5 - 6.00 mm 2 ) Heavy duty Forged Cable Cutter with high leverage Jaw and shear blade for clean cut without damage Includes 2 pcs MC4 and MC4 PLUS open-end spanner and unlocking tool help you ...
Ideal for tensioning and cutting off stainless steel cable ties both in ball lock and ladder types Features: Heavy Duty, two stage manual tensioning tool for easy operation Cutting blade and cable tie holder are specially made of SKD11 steel and CNC ground to provide strong, secure fixing and flush cutting Suitable for most application fields of stainless steel cable ties - width of up to 12mm 8.2 inch length
Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. 5KV is the maximum voltage level in all bare splice applications. Connectors are UL Listed and CSA Certified with Penn-Union, ...
Handy lightweight sealless combination tool to strap flat packages (i.e.. Pallets, bales, crates, cases and various other packages) Permits a very easy and efficient operation and outperforms other strapping tools by its ruggedness and its high reliability The sealless joint reduces the overall strapping costs by approximately 10% through the elimination of the seals Thanks to its weight of 8.6 lbs, it is very suitable for horizontal applications The consistency of the sealing efficiency of the sealless joint is very high and as a general rule it is higher than joints using a separate seal