Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524312

MPN #: AMT-124

Gardner Bender AMT-124 Butt Splice, Heat Shrink, 16-14 Awg - 25 pk.

Product Description
Features
  • Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated.
  • Insulates and protects connections from wire pullout, moisture intrusion and abrasion.
  • Heat-activated adhesive melts and flows to create a seal.
  • Resists salt water, oil, gasoline and other environmental contaminants.
  • Rated at 600 Volt Max.
  • Temperature rating: 221 °F (105 °C).
PRICE
$23.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAMT-124
Rating600 Volts
Wire Range#16 - #14 AWG
Package Quantity25
ColorBlue
BrandGardner Bender