- UL QuickFlex Tinned Welding Cable
- Abrasion, salt, and chemical resistant insulation
- Temperature rated 25°F (12°C), excellent flame resistance
- Meets UL3284 & CSA CL1254 specifications
- Meets AWG specifications
- Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility, and corrosion resistance
Quick Cable 162280-100 Nylon Solderless Butt Connector Flared Ends, 12-10 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.50
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 12-10 ga |
Product Details
| Type | Flared Ends |
| Material | Tin Plated Annealed Copper |
| Package Quantity | 100 PCS/Bag |
| Description | Solderless Butt Connector |
| Manufacturers Part Number | 162280-100 |
| Brand | Quick Cable |