Conduit Fishing Tools
Availability
Brand
Special Price
Length
Height
Type
Color
Price
Related Products
Azar Displays Wall Mount File Holders are designed to hang on the wall using the attached double sided tape. Peel and stick the wall file on a clean flat surface. The hanging wall file holders with heavy duty adhesive tape maximizes your work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is ...
Features: 7 individual bins allow you to sort by size and type Foldable material trees Heavy duty 6" casters included (No. 603) Easily stacks for storage and transportation of multiple units High strength steel frame holds up to 1000 lbs of material Stacking block securely fits in tree stock to prevent tumbling
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a metal pulling eye at both ends for easy installation and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit. Special Features: Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit Material : Durable Foam Applications: For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types For Use With: Blowers ...
Greenlee FTN536-100 Nylon Fish Tape Features: Non-conductive, curl resistant nylon tape for fast, clean fishing Good for fishing in conduit with wire or cable present Rugged case design improves drop impact capability Advanced comfort handle grip reduces fatigue Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling
Johnson Professionals Choice 25' Power Tape Measure with confidence using Johnson's 25' Professional's Choice™ tape measure. The 1" Speed-Read™ blade features fractional graduations every 1/8" and a corrosion and abrasion resistant blade finish, so that it stays readable even after being subjected to jobsite abuse. This tape measure also comes with a durable triple rivet blade hook to keep the blade from slipping and features an impact resistant ABS case. And it features a durable steel belt clip for easy attachment and storage. The Professional's Choice Power Tape Measure is starting ...