Features:
- SPDT Quick Connect
- 50/60 HZ
- 240VAC
- 8 Amps
- Coil 24 VAC
Weights & Dimensions
| Width | 2-5/8 in |
| Depth | 1-1/4 in |
| Height | 1-7/16 in |
| Weight | 0.2 lbs |
Product Details
| Description | SPDT Quick Connect Relay |
| Manufacturers Part Number | 90293Q |
| Brand | PSG |
| Coil Voltage | 24 V |
Warranty
| Warranty | 1 yr |