Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB393788

MPN #: R8228D1018

Honeywell R8228D1018 24 V General Purpose Relay W/ Dpst No Switching

Product Description
Honeywell 24 V General Purpose Relay W/ Dpst No Switching

24 V General Purpose Relay with Dpst N.O. switching.

PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/32 in
Depth2-3/8 in
Height1-7/8 in

Product Details

DescriptionGeneral Purpose Relay With Dpst N.O. Switching
Hertz60 Hz
Manufacturers Part NumberR8228D1018
Amperage3.0 A @ 480 Vac; 5.5 A @120 Vac, 208 Vac, 240 Vac, 277 Vac A
Respirator Connection Type1/4" Quick-Connect Terminals
BrandHoneywell
Coil Voltage24 V