Features:
- DPDT general purpose relay
- 50/60 Hz
- Double pole
- Power-Power
- Coil 120 VAC
Weights & Dimensions
| Width | 2-1/8 in |
| Depth | 1-7/8 in |
| Height | 2-3/8 in |
| Weight | 0.4 lbs |
Product Details
| Description | DPDT General Purpose |
| Manufacturers Part Number | 90341 |
| Brand | PSG |
| Coil Voltage | 120 V |
Warranty
| Warranty | 1 yr |