Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB714112

MPN #: 115867

Advance Controls 115867, Socket For Relay, Non Latching, Type DPDT, Use For 96 Series

Product Description
ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.

PRICE
$8.20

Min. purchase quantity is 12
12
12
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

Series96
Manufacturers Part Number115867
Package Quantity20 Each
BrandAdvanced Controls