Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2238761

MPN #: 906-ST-M16X1.5-A

J.W. Winco 906-ST-M16X1.5-A Steel Threaded Plug with M16 x 1.5 Tapered Thread

Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.

PRICE
$1.34

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 mm
Thread SizeM16 x 1.5 in
Tensile Strength500n/mm2 psi

Product Details

Country of OriginImport
Body MaterialZinc, Blue Passivated
SeriesDIN906
Hex Key Size8mm
Manufacturers Part Number906-ST-M16X1.5-A
Ultrasonically CheckedYes
BrandJ.W. Winco