Brady® BradyGlo Exit Sign, 1-Side w/ Mount, Glow On Green, Plastic, 15-1/4"W x 8-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
BradyGlo™ steel-framed exit signs are highly durable, easy to install, require no power source, and are UL certified for LED lighting as an acceptable charging source. 50 foot viewing distance - an economical choice to meet minimum compliance. Compliant to NFPA Life Safety Code 101 and UL 924 Listed for use where LED, metal halide, mercury vapor or fluorescent lighting is present. Highly durable - constructed using a steel face plate with aluminum photoluminescent letters. BradyGlo™ High Performance Exit Sign: Plastic, Glow on Green, 8.25 in H x 15.25 in W, EXIT.
PRICE
$279.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Height | 8-1/4 in |
| Thickness | 6 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Material | Plastic |
| Description | BradyGlo Sign, Single Sided - Exit |
| Color | Green |
| Manufacturers Part Number | 90841B |
| Brand | Brady |