Glo-Brite Exit - Green Frameless
Write a Review
|
Questions & Answers (0)
Product Description
Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 13" W x 7-1/2" H. Color is Green. Additional sign quantities also available.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 7-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Description | Frameless |
| Color | Green |
| Manufacturers Part Number | 7220 |
| Brand | Accuform |