Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB1599906

MPN #: ECBG LED M6

Lithonia Lighting ECBG LED M6 LED Integrated Exit-Unit Combo, White W/Green Letters

Product Description
Unique design combines an energy-efficient LED exit sign with an integrated LED emergency light bar, into one low-profile unit.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth1-7/8 in
Height8 in

Product Details

TypeLED Exit
Average Life10 Years hr
Color TemperatureGreen K
ColorWhite
Voltage120/277 V
Watts3 W
Package Quantity1
DescriptionLED Integrated Exit-Unit Combo
Manufacturers Part NumberECBG LED M6
BrandLithonia Lighting