Kit Contains:
1"x 3", 25ct | ½" x 5 yd Tape Roll |
1"x 3", 25ct | ½" x 5 yd Tape Roll |
Weights & Dimensions
| Size | 8-3/4 x 15 x 2 in |
Product Details
| Type | Refill |
| Number of Pieces | 95 |
| Package Quantity | 2 |
| Description | Food Service Refill |
| Person Count | 50 |
| Manufacturers Part Number | 90963 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI 2015 Compliant |