First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs Per Box
SmartCompliance Refill with 2 pairs of Nitrile Gloves per box. The nitrile gloves provide the necessary protection against germs and bodily fluids. They have strong puncture resistance strength and durability while providing comfort and flexibility. The gloves are powder free, latex free and disposable.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Nitrile Gloves, 2 Pairs Per Box
SmartCompliance Refill with 2 pairs of Nitrile Gloves per box. The nitrile gloves provide the necessary protection against germs and bodily fluids. They have strong puncture resistance strength and durability while providing comfort and flexibility. The gloves are powder free, latex free and disposable.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Nitrile Gloves, 2 Pairs Per Box
PRICE
$12.75
9
9
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 X 3 in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Package Quantity | 4 |
| Description | Nitrile Gloves Refill |
| Person Count | More than 25 |
| Manufacturers Part Number | FAE-6018 |
| Brand | First Aid Only |