90mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
90mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 10 packs, for a total of 50 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 10 packs, for a total of 50 pieces
PRICE
$13.50 Sold in packages of 5 / $2.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 90mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Import |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | DSH-090 |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 471 |