Beta 910AL Set of 14 3/8" Drive 6-Point Hand Sockets on Rail, Long series, Metric 8mm-22mm
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 910AL 14‑Piece 6‑Point Deep Socket Set delivers professional strength and extended reach, featuring precision‑machined deep sockets designed to fit any standard 3/8" square‑drive ratchet or hand driver. This metric set includes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, and 22mm sizes, giving technicians a versatile range for automotive, mechanical, and industrial applications where deeper fastener engagement is required. Each 6‑point socket provides a secure grip that reduces rounding and improves torque transfer, while the included metal rail holder keeps all 14 pieces neatly organized for storage and transport. Built to Beta Tools' high standards, the 910AL series offers durability, accuracy, and reliable performance for demanding daily use.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | 8-22mm |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Metric |
| Number of Pieces | 14 |
| Impact Approved | N |
| Color | Silver |
| Brand | Beta |