Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB942968

MPN #: J5424H

Proto J5424H 1/2" Drive Socket 3/4" - 6 Point, 1-1/2" Long

Product Description
Proto® 1/2" Drive Socket 3/4" - 6 Point, 1-1/2" Long

  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PRICE
    $11.50

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length1-1/2 in
    Socket Depth StyleStandard
    Nut End Outside Diameter1-1/32 in
    Bolt Clearance Depth21/32 in
    Drive End Outside Diameter1-1/32 in
    Size3/4 in
    Opening Size3/4 in
    Nut Depth11/16 in
    Drive Size1/2 in

    Product Details

    TypeHand Socket
    Measuring SystemSAE (Fractional)
    ColorSilver
    Socket/Wrench Points6
    Impact ApprovedNo
    Manufacturers Part NumberJ5424H
    BrandProto