Brady® 91295 Underground Tape, Caution Buried Electric Line, 3"W X 1000'L, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
B-721 Identoline&3174; Underground Warning Tapes warn excavation crews of the existence of buried pipes and cables before damage can occur. Identoline® Underground Warning Tape is made out of heavy duty B-720 polyethylene with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Used to identify the location and direction of buried utility lines and pipes. Economical enough to use over the entire length of a line. Install below ground level, directly over the line it protects.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Weight | 9 lbs |
| Thickness | 4 mil |
Product Details
| Type | Detectable Warning Tape |
| Color | Red/Black |
| Pattern | Message |
| Message | Caution Buried Electric Line Below |
| Material | Polyethylene |
| Description | Detectable Underground Warning Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 91295 |
| Reflective Type | Non Reflective |
| Brand | Brady |