Brady® 81874 Glow-In-The-Dark High-Intensity Tape, 1" X 250'
Write a Review
|
Questions & Answers (0)
Product Description
High-intensity, glow-in-the-dark material complies with all New York City indoor-use requirements for egress marking. Non-toxic, non-radioactive, explosion-safe material features an aggressive pressure-sensitive synthetic rubber adhesive. Ideal for marking the leading edges of steps and landings, perimeter demarcation lines, door frames, and handrails. Engineered to provide a bright, long-lasting afterglow that helps guide people to safety. Complies with RS 6-1 and 6-1A of New York Local Law 26 including photoluminescence, washability, flammability, toxic gas generation and radioactivity.
PRICE
$379.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Thickness | 10 mil |
Product Details
| Type | Glow Anti Slip Tape |
| Color | Glow |
| Self Adhesive | Yes |
| Pattern | Solid |
| Material | Photoluminescent Polyester |
| Description | Glow In The Dark Marking Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 81874 |
| Brand | Brady |
Compliance & Certifications
| Certifications | NYC Law 26 RS 61-1 and 6-1A |