Brady® 76308 Reflective Striped Tape, Vinyl, 2"W X 15'L, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Brady174; 76308 Reflective Striped Tape, Vinyl, 2"W X 15'L, Black/Yellow
Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Reflective tape increases visibility in low light conditions. Good chemical, oil and water resistance. Average outdoor durability 4-6 years.
Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Reflective tape increases visibility in low light conditions. Good chemical, oil and water resistance. Average outdoor durability 4-6 years.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 2 in |
| Thickness | 13 mil |
Product Details
| Type | Floor Marking Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Reflective Striped Tape |
| Color | Yellow/Black |
| Manufacturers Part Number | 76308 |
| Reflective Type | Reflective |
| Pattern | Striped |
| Brand | Brady |