Brady® 78149 Anti-Slip Black/Yellow Striped Tape Roll, 4" x 60 Feet
Write a Review
|
Questions & Answers (0)
Product Description
Grit-Coated Polyester Tape (B-916) from Brady® is specifically formulated to provide traction on steps, slick floors and egress pathways. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive. Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas. Excellent chemical, oil and water resistance. Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C); apply at 50°F (10°C) or higher.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 4 in |
| Height | 3-7/8 in |
| Thickness | .03 in |
Product Details
| Type | Hazard Stripe |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Anti-Slip Floor Tape |
| Color | Black/Yellow |
| Manufacturers Part Number | 78149 |
| Self Adhesive | Acrylic |
| Brand | Brady |