Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793754

MPN #: 9203017

Beta 920INOX-A 420 Stainless Steel 1/2" Drive, 6-Point Hand Socket, Metric 17mm

Product Description
The 920 series of metric stainless steel hand sockets offer a powerful combination of precision, durability, and corrosion resistance, making them an essential tool for professionals. Designed to fit metric fasteners with exacting accuracy, these sockets reduce rounding and slippage, ensuring a secure grip and efficient torque transfer. The stainless steel construction resists rust and wear, even in harsh environments like marine, industrial, or outdoor settings, extending the life of the tool and maintaining its performance over time. Whether working on automotive repairs, machinery maintenance, or construction projects, these sockets deliver reliable performance and long-term value. These 1/2" drive 6-point sockets are manufactured with AISI 420 stainless steel for extreme hardness and strength.

Features:
  • High resistance to corrosion
  • Avoids improper rust formation
  • Outstanding mechanical characteristics


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16
Socket Depth StyleStandard
Drive Size1/2 in
Size17mm

Product Details

TypeHand Socket
Socket/Wrench Points6
Measuring SystemMetric
ColorSilver
Manufacturers Part Number9203017
BrandBeta
Points6