Beta 920INOX-A 1/2" Drive Hand Socket, 420 Stainless Steel, Metric, 12mm, 6-Point
Write a Review
|
Questions & Answers (0)
Product Description
The 920 series of metric stainless steel hand sockets offer a powerful combination of precision, durability, and corrosion resistance, making them an essential tool for professionals. Designed to fit metric fasteners with exacting accuracy, these sockets reduce rounding and slippage, ensuring a secure grip and efficient torque transfer. The stainless steel construction resists rust and wear, even in harsh environments like marine, industrial, or outdoor settings, extending the life of the tool and maintaining its performance over time. Whether working on automotive repairs, machinery maintenance, or construction projects, these sockets deliver reliable performance and long-term value. These 1/2" drive 6-point sockets are manufactured with AISI 420 stainless steel for extreme hardness and strength.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Socket Depth Style | Standard |
| Drive Size | 1/2 in |
| Size | 12mm |
Product Details
| Type | Metric Hand Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Metric |
| Color | Silver |
| Manufacturers Part Number | 9203012 |
| Brand | Beta |
| Points | 6 |