Brady® Floor Watch Out For Fork Lift Trucks Sign, Yellow/Black, Anit-skid, Vinyl, 17"Dia
Write a Review
|
Questions & Answers (0)
Product Description
Durable, highly visible floor signs are designed to warn of hazardous areas, putting valuable safety information at the point of need. Floor safety signs improve facility safety by alerting employees to hazards and/or important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet embossed rigid overlaminate. Excellent chemical, oil and water resistance. Anti Skid Floor Sign: Vinyl, Black on Yellow, 17 in Diameter, WATCH OUT FOR FORK LIFT TRUCKS.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 12 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Watch Out For Forklift Trucks |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Floor Sign |
| Color | Yellow |
| Manufacturers Part Number | 92404 |
| Brand | Brady |