Designed for economical hand/product protection in applications where gloves are frequently changed. Ideal for light manufacturing, processing and handling. Fits either hand. Offers near, bare hand, dexterity and sensitivity. Clear, non-sterile. Powder free. Large size. 100 gloves per dispenser.
Industrial Powder-Free Vinyl Gloves, 4 MIL Large, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$2.49was $13.25
Save $10.76 (81%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Thickness | 4.0 mil |
Product Details
| Type | Vinyl Gloves |
| Color | Blue |
| Application | Industrial, Light Manufacturing, Processing & Handling |
| Cuff Style | Rolled |
| Material | Vinyl |
| Powder Type | Powder Free |
| Description | Global Approved Powder-Free Industrial Grade Vinyl Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | VinylGloves-Large-NF |
| Texture | Smooth |
| Grade | Industrial |
| Brand | Pacific Link |