- Made from alloy material designed for lifting plate steel
- Supplied with safety shackle
- Available as lifting components or attached to certified lifting chain slings
- Recommended to be used ONLY at 45 degree horizontal lifting angle
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements
- Certification paperwork available upon request.
M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4300 lbs |
| Weight | 3 lbs |
| Dimension F | .83 in |
| Dimension C | 2.5 in |
| Dimension A | 2 in |
| Dimension B | 1.75 in |
| Dimension G | 2.5 in |
| Dimension D | .63 in |
| Dimension E | 3.45 in |
Product Details
| Assembly Required | No |
| Color | Red |
| Material | Steel |
| Manufacturers Part Number | 11721 |
| Brand | M&W |