M&W 3/8" Dia. Alloy Stirrup Hook - 450 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
450-WLL 3/8" Double Stirrup Hook is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$139.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 450 lbs |
| Weight | 1 lbs |
| Spread | 2.5 in |
| Dimension C | 2.5 in |
| Dimension A | 0.38 in |
| Head Room | 8 in |
| Dimension B | 8 in |
| Diameter | 3/8 in |
| Dimension D | 2.5 in |
| Dimension E | 1.75 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Package Quantity | 1 |
| Manufacturers Part Number | 16386 |
| Brand | M&W |