Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2382924

MPN #: 93224-6

Mr. Chain® Traffic Cone Kit with 2" x 50'L Chain, Sky Blue, Pack of 6

Product Description
Mr. Chain 93224-6 Traffic Cone and Chain Kit, 28" Cone Height, HDPE/PVC, Blue

Traffic Cone and Chain Kit includes everything you need to create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for traffic zones, parking lots, construction sites, warehouses, and more. These lightweight and portable traffic cones, cone connectors, and plastic chain are a cost-effective barrier solution. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. Can be used indoors or outdoors.

Features:
    1. Traffic kit creates an effective visual barrier in pedestrian traffic zones and in work zones
    2. Kit complies with OSHA standards for visual barriers
    3. Cone Connectors and plastic chain are constructed from high-density polyethylene with UV inhibitors to protect them from fading
    4. Includes six 28-inch traffic cones that are injection-molded PVC with 14 x 14-inch bases weighing 7 pounds
    5. Includes 6 chain connectors and 50 feet of 2-inch plastic chain


PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
299.95
Buy 4 units - 10 units
285.95Save $14.00 (5%)
Buy 11+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height28 in
Weight50 lbs
Link Size2"

Product Details

TypeTraffic Cone & Chain Kit
ColorSky Blue
StyleNon-reflective
Includes6 Traffic Cones, 6 Cone Chain Connectors, 50' Of 2" Plastic Chain In Sky Blue
MaterialHDPE/PVC
Package Quantity6
DescriptionCone Chain Connector Kit - Blue
Manufacturers Part Number93224-6
BrandMr. Chain