Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Beta

Model # :WBB3793188

MPN #: 9330024

Beta 933 Double End Offset Socket Wrench, 6 Points, 24mm x 24mm Opening

Product Description
Double ended offset hexagon socket wrenches, bright chrome-plated.

The Beta 933 series of double-ended socket wrenches have a 6-point socket at each end of the L-shaped body. The socket on the end of the long leg is deep to accommodate a stud, and the short leg is open through the back to allow a access for a long stud. This also allows you to add a Tommy bar through the short leg to turn the L-wrench into a T-handle for greater leverage and extra torque. These high-polished chrome socket wrenches undergo a special heat treatment for increased surface hardness for industrial grade strength. Both socket ends fit standard metric fasteners with a 24mm hex. The long leg measures 272mm long and the short leg measures 46mm long. The socket on the long leg has a 19mm diameter x 55mm deep stud recess. Both sockets measure 37mm OD and 25mm deep. This wrench can accept a sliding bar up to 19mm OD through the short leg.

Features:
  • They stand out from double ended hexagon/bi-hex socket wrenches item 937 for glossy surface finish, obtained from mechanical and manual working processes
  • Can be used with sliding handle in through hole.
  • Hole on short side allows access to nut, e.g. with projecting threads


PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-11/16 in
Size24 x 24 mm in
Opening Size24 x 24 mm in

Product Details

TypeOffset Socket Wrench
Socket/Wrench Points6
Measuring SystemMetric (MM)
ColorSilver
Manufacturers Part Number9330024
Opening TypeSocket Wrench
BrandBeta
Points6