Beta 933/S Double End Offset Socket Wrench, 6 Points, 6mm x 22 mm Opening, 11 Piece
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 933 series of double-ended socket wrenches have a 6-point socket at each end of the L-shaped body. The socket on the end of the long leg is deep to accommodate a stud, and the short leg is open through the back to allow a access for a long stud. This also allows you to add a Tommy bar through the short leg to turn the L-wrench into a T-handle for greater leverage and extra torque. These high-polished chrome socket wrenches undergo a special heat treatment for increased surface hardness for industrial grade strength. This 11-piece metric set of socket wrenches includes sizes 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm and 22mm.
PROMOTIONAL PRICE
$202.78was $249.95
Save $47.17 (19%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Opening Size | 6 - 22 mm in |
Product Details
| Type | Offset Socket Wrench |
| Socket/Wrench Points | 6 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 9330080 |
| Opening Type | Socket Wrench |
| Brand | Beta |
| Points | 6 |