Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079705

MPN #: EX702-035UA

C.S. Unitec EX702-035UA T- Handle Socket Wrench, Aluminum Bronze, 9/16"

Product Description
C.S. Unitec EX702-035UA T- Handle Socket Wrench, Aluminum Bronze, 9/16"



Features:
  • L-shaped 6-point wrench
  • Multiple sizes available
  • Non-Sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size9/16 in

Product Details

Manufacturers Part NumberEX702-035UA
Measuring SystemInch
BrandC.S. Unitec