Dynabrade 94300 1/4" NPT Composite Dynaswivel
Write a Review
|
Questions & Answers (0)
Product Description
Never fight an air hose again! For use with most air tools - Grinders, Sanders, Glue Guns, Staple Guns, Drills, Buffers, etc. The Dynaswivel is a universal-joint that connects portable air tools to an air line. It improves tool maneuverability, minimizes operator fatigue and extends hose life. Non-marring composite construction. Swivels 360 Degrees at two pivot points allowing the air hose to drop directly to the floor while providing superb tool handling.
PRICE
$35.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Material | Composite |
| Package Quantity | 1 |
| Description | 1/4" NPT Composite Dynaswivel |
| Color | Black |
| Series | Dynaswivel |
| Manufacturers Part Number | 94300 |
| Power Type | Pneumatic |
| Brand | Dynabrade |