Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702235

MPN #: HT112

AirSpade HT112, 1" ID X 50 Ft Lightweight Air Supply Hose

Product Description
Superior alternative to standard-weight air hose. Ultra lightweight design reduces worker fatigue. Stores flat. High-visibility safety yellow. Pre-mounted couplers.

Features:
  • Oil-resistant polyurethane material
  • Double jacket design for maximum durability
  • Reinforced with high-strength textile yarn
  • Chicago style couplers


PRICE
$429.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 in
Width2.5 in
Height0.3 in
Weight10 lbs

Product Details

TypeLightweight Air Hose, 1" ID X 50' Length
MaterialPolyurethane
ColorYellow
Manufacturers Part NumberHT112
For Use WithAll AirSpade-AirVac
BrandAirSpade