Beta 943FL 6mm Flexible Shaft Nut Driver with Handle
Write a Review
|
Questions & Answers (0)
Product Description
The 943FL series of 6-point nut drivers feature comfortable molded screwdriver-style handles and a flexible shaft for access around obstacles. This size fits metric fasteners with a standard 6mm hex. Measures 265mm long overall with a 150mm long shank. The hex is 6.5mm deep with a further 14mm deep recess to accommodate a stud poking through the nut. The socket measures 9mm OD.
PRICE
$24.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 |
| Size | 6 in |
| Opening Size | 6 in |
Product Details
| Type | Nut Driver |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Shaft Type | Flexible |
| Color | Black |
| Manufacturers Part Number | 009430306 |
| Brand | Beta |