Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147891

MPN #: DLM18

L.H.Dottie® Telescoping Pole, Anodized Aluminum, 18'L

Product Description
The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head.

Special Features:
  • Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill
Applications:
  • Vaulted Ceilings, Ceiling Joists, Glulam Beams, Stairwells, Through Ceiling Grids to Install Ceiling Wire, Jack Chain, Rod Hanging Anchors, Flat Hanger Screws


PRICE
$415.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 ft

Product Details

Manufacturers Part NumberDLM18
MaterialAluminum
Package Quantity1
DescriptionTelescoping Pole Tool
BrandL.H.Dottie