Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB892443

MPN #: 945-1003

Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Orange

Product Description
Nanuk 945 Case w/Foam 25-1/8"L x 19-7/8"W x 8-13/16"H Orange

The NANUK 945 Case with Padded Divider is designed to protect your sensitive equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. The padded divider is required for compartmentalized protective organization of your components or equipment. The padded divider helps in easily organizing and protecting your equipment.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8 Max Bouyancy: 120 Lbs

PRICE
$285.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width19-7/8 in
Height8-13/16 in
Inside Length22 in
Inside Width17 in
Inside Height8-3/16 in
Weight13 lbs
Base Depth6-1/8 in

Product Details

Assembly RequiredNo
Lock TypeLatch
Temperature Tolerance-20°F to 140°F
DustproofYes
CrushproofYes
MaterialLightweight NK-7™ Resin
Manufacturers Part Number945-1003
WaterproofYes
WatertightYes
BrandNanuk
TypeWaterproof Utility Case
ColorOrange
Series945
StyleCase With Foam
Capacity1.77 ft³
Package Quantity1

Warranty

WarrantyLimited Lifetime