Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB1517552

MPN #: BH12174

Barska Loaded Gear HD-200 Hard Case- Watertight, Crushproof 13"L x 11"W x 4-3/4"H, Dark Earth

Product Description
Rest assured that valuable equipment is protected from moisture damage and shock damage. Rugged and durable Loaded Gear is built for dual-use, both professional equipment storage and outdoor recreation storage. Active outdoor enthusiast can take advantage of it portable size to secure valuable equipment on the go. Designed for proper storage of sensitive items the HD-200 hard case has an externally accessible purge valve for atmospheric pressure equalization. The HD-200 features a watertight protective dry case seal and an external pressure equalization valve to protect items while flying. Included with the HD-200 case is one layer of pre-perforated cubed foam and to layers of egg crate foam padding to internally protect your valuables. To secure the cases contents, two padlock mounting points are on the corners of the case (case padlock and TSA lock sold separately). This compact size is commonly used as a camera hard case, handgun case, tablet hard case, utility hard case, and an equipment hard case.

    Features:

  • Created from anticorrosive material
  • The crushproof handle
  • Edge-to-edge reinforced exterior
  • Ideal for compact equipment transport
  • Working temperature of -10F to 210 F
PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11 in
Height4-3/4 in
Inside Length11-13/16 in
Inside Width8-5/8 in
Inside Height3-9/16 in
Weight4 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeWatertight Gear Case
ColorGreen
SeriesLoaded Gear HD-200 Hard Case
StyleCase with Foam
CrushproofYes
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberBH12174
WaterproofYes
WatertightYes
BrandBarska

Warranty

Warranty1 yr