Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212002

MPN #: 7000123385

3M™ 9485PC Adhesive Transfer Tape, 3/4" x 60 yd, 5 mil, Clear - Pkg Qty 48

Product Description
3M™ Adhesive Transfer Tape 9485PC leverages the power of 3M™ High Performance Acrylic Adhesive 350 and is mounted on a tan, 58 lb. PCK (polycoated kraft) paper liner for moisture resistance. This transfer tape is an excellent solution bonding high and low surface energy materials. It can also be used for joining materials that have rougher surfaces.

Join High and Low Surface Energy Materials 3M™ Adhesive Transfer Tape 9485PC is a 5.0 mils (.127 mm) thick transfer tape consisting of our 3M™ Adhesive 350, a modified high performance acrylic adhesive designed for applications requiring high shear strength. The adhesive is a mounted on a tan colored, 58 lb. PCK (polycoated kraft) liner. This liner is moisture resistance and helps to minimize wrinkles. This tape is a high performance, high temperature, solvent-free industry standard tape with excellent chemical (such as gasoline, oil, sodium chloride, mild acids, alkaloids and more) and moisture resistance. It is a fiber reinforced adhesive, a feature that is important for roll stability in narrow widths. This tape is ideal for joining materials that have rougher surfaces.

Recommended Applications:
  • Bonding high and low surface energy materials and powder coated paints
  • Narrow width automated dispensing
  • Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
  • Gasketing
  • Labeling
High Temperature Adhesion 3M™ Adhesive 350 is a high-tack, high performance acrylic adhesive system featuring high initial adhesion to metals and high surface energy plastics. It offers excellent humidity, water, solvent, chemical and short term heat resistance. The adhesive is designed to provide exceptional shear strength, even at elevated temperatures. Shear strength is a measure of resistance to a sliding force along a plane that is parallel to the direction of the force. Adhesive 350 is formulated for temperate exposure up to 450°F/232°C for short periods of time and up to 300°F/149°C for extended time frames.

Features:
  • 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • Low odor for improved working environment


PRICE
$2,781.60  Sold in packages of 48 / $57.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3/4 in
Thickness5 mil

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper
Package Quantity48
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123385
Brand3M