Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530034

MPN #: 7000144691

3M™ 950 Adhesive Transfer Tape 1/2" x 60 Yds. 5 Mil Clear - Pkg Qty 72

Product Description
3M™ 950 Adhesive Transfer Tape 1/2" x 60 Yds. 5 Mil Clear - 72 Rolls/Case

3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 3.5 mil, 60 lb densified kraft paper liner. It is used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates. Bonds high and low surface energy plastics textured plastics, foams, fabrics, and coated papers. Ideal for attaching a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial tack is required. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.

Details:
  • Ideal for a wide variety of similar and dissimilar materials
  • Ideal for high surface energy (HSE) and low surface energy (LSE) materials
  • Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired

Applications:
  • Used as a general purpose transfer tape for a variety of high tack, thin applications
  • Used for General Industrial applications
  • Attaching gaskets and a variety of foams
  • Foam lamination to various surfaces
  • Attaching foams and gaskets
  • Fabrics


PRICE
$2,444.40  Sold in packages of 72 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1/2 in
Thickness5 mil
Core Size3 in

Product Details

TypeHand Dispensed Rolls
Material60# Densified Kraft Paper
Package Quantity72
ColorClear
Manufacturers Part Number7000144691
GradeHeavy Duty
Brand3M