Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317092

MPN #: 1347-YE

ENPAC® 95 Gallon Large Tote Combo Spill Kit - Universal, 1347-YE

Product Description
With wheels and handles, these new Tote Spill Kits are compact, portable and durable. The Large Tote Spill Kit stands up to the most extreme conditions, also absorbing up to 95 Gallons of any spilled substance. The handles and wheels make these kits easy to use in any work area. Absorbs up to 95 Gallons/360 Liters

Includes:
  • (1) Large Tote Combo Part # 1505-YE w/4" Wheel Set
  • (150) Universal Pads
  • (10) Universal Large Socks
  • (30) Universal Small Socks
  • (1) 1. 5 Cubic Ft bag of Ensorb®
  • (1) Pack Wipers
  • (15) Disposal Bags and Ties
  • (1) Emergency Response Guide
  • (2) Pair Nitrile Gloves
  • (2) Pair Goggles
  • (1) Instruction Sheet
  • (1) MSDS(S)
  • Wheel Set bagged and Packed in the tote on top of the kit - including installation instructions
PRICE
$1,159.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1159.00
Buy 4 units - 6 units
1099.00Save $60.00 (5%)
Buy 7+ units
1069.00Save $90.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width35-1/2 in
Height25-1/2 in
Weight Capacity500 lbs
Weight180
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Wheel Diameter4 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
For Use WithWater & Oil Based Liquids
Container MaterialPolyethylene
Drum Capacity123 gal
Manufacturers Part Number1347-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Socks40
Capacity/Absorption Gallons95 gal
StyleSpill Kit
Pads150
Fluids AbsorbedUniversal
Package Quantity1
DescriptionLarge Tote Spill Kit
Container TypeTote
Number of Pads150
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES