Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :T9FB1317076

MPN #: 1301-YE

ENPAC® Fast Pack Spill Kit - Aggressive, 5 Gal. Capacity, Yellow, 1301-YE

Product Description
This compact and portable vehicle response kit is for your small transportation spills, held in a water-resistant nylon bag. A single heavy-duty strap provides convenient transport and response. These Packs are especially great for fueling locations Also available in Woodland and Desert Tan Camouflage. Aggressive Fast Pack™ Spill

Includes:
  • (1) Heavy-duty Duffel
  • (10) Aggressive Pads
  • (2) Aggressive Medium Socks
  • (1) Disposal Bag & Tie
  • (1) pr Nitrile Gloves
  • (1) 1-Qt. Bag Ensorb®
  • (1) Emergency Response Guide
  • Instruction Sheet & MSDS(S)
PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
109.95
Buy 7+ units
99.95Save $10.00 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8 in
Height8 in
Weight7
Sock Size3 x 48 in
PerforationsYes
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialVinyl
Manufacturers Part Number1301-YE
BrandENPAC
TypeChemical Spill Kit
ColorYellow
Socks2
Capacity/Absorption Gallons5 gal
Pads10
DescriptionFast Pack™ Spill Kit
Fluids AbsorbedAcids, Toxic, Flammable, Corrosive and Chemical Substances
Package Quantity1
Container TypeBag
Number of Pads10
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES