Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793371

MPN #: 9520012

Beta 952 Sliding T-Handle Wrench, 6-Point Swivel Socket, Metric 12mm

Product Description
The 952 series of 6-point spinner drivers from Beta Tools are great for quick, repeated screwing operations and feature a sliding T-handle that can turn into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. A safety catch prevents the handle from sliding out to avoid accidental slips or detachment. The swiveling socket and extended length allows access in the tightest spaces. The 6-point female socket fits metric (mm) hex fasteners. The socket can swivel to a maximum of 90 degrees static or 50 degrees rotating. The articulated joint maintains its function over the years, with no adjustment required. This wrench fits fasteners with a 12mm metric hex. The leg measures 400mm long , and the handle measures 160mm long. The socket is 17mm OD, and the hex is 9mm deep.

The Beta 952 T-handle wrench guarantees strength and precision thanks to its well thought-out design and the use of high-quality materials.

Ideal for mechanical work, it combines ergonomics and reliability

Features:
  • The T-handle allows a wider grip, with a long arm offering more leverage, making it easier to unscrew and tighten.
  • Flexibility and access in difficult spaces: The swivelling hexagon socket of the Beta 952 wrench offers exceptional flexibility, with a rotation angle of up to 60°, making it possible to work in tight, hard-to-reach spaces. In addition, the 90° fixed position ensures maximum precision and safety in situations where direct access is not possible. This design improves efficiency and reduces the risk of damaging screws, ensuring smoother and safer work.
  • Chrome-plated finish: The chrome-plating of the Beta 952 wrench provides corrosion resistance and a smooth, shiny finish. This process protects the wrench from wear and external influences, increasing its service life. The chrome plating not only improves the appearance, but also makes it easier to clean the tool after use, making it ideal for demanding working environments such as mechanical and industrial workshops. Thanks to this protection, the wrench retains its structural properties, even after prolonged use in harsh conditions.


PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4
Socket Depth StyleStandard
Size12mm

Product Details

TypeDeep
Socket/Wrench Points6
Measuring SystemMetric
ColorSilver
Manufacturers Part Number9520012
BrandBeta
Points6