The polyethylene housing and canister assembly of these 12" AC plastic blowers are designed to be both lightweight and super quiet. Corrosion, UV and Chemical Resistant
Allegro 9543 12 Inch Axial AC Plastic Blower
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 13 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3400 rpm |
| Type | Axial Blower |
| CFM | 933/1004/1842 CFM |
| Horsepower | 1 HP |
| Color | Safety Orange |
| Amperage | 11 A |
| Hertz | 60 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Material | Polyethylene |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9543 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified, CE Certified |