Fantech Speed Control WC15, 115V/5A, On-Off Switch
Write a Review
|
Questions & Answers (0)
Product Description
Rotary type variable speed controller with on/off switch. Brushed aluminum switch plate and screws included. Fits standard single gang box.
PRICE
$45.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 1-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Speed Control Switch |
| Voltage | 115 V |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | WC15 |
| For Use With | Fans & Blowers Up to 5 Amps/120 Vlolts |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |