Dynabrade 95460 1/4" NPT Original Aluminum Dynaswivel
Write a Review
|
Questions & Answers (0)
Product Description
Never fight an air hose again! For use with most air tools - Grinders, Sanders, Glue Guns, Staple Guns, Drills, Buffers, etc. The Dynaswivel is a universal-joint that connects portable air tools to an air line. It improves tool maneuverability, minimizes operator fatigue and extends hose life. Aluminum construction. Swivels 360 Degrees at two pivot points allowing the air hose to drop directly to the floor while providing superb tool handling.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 1/4" NPT Original Aluminum Dynaswivel |
| Color | Silver |
| Series | Dynaswivel |
| Manufacturers Part Number | 95460 |
| Power Type | Pneumatic |
| Brand | Dynabrade |