Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611218

MPN #: 51706

Dynabrade Pencil Grinder, 1/4" Air Inlet, 35000 RPM, .1 HP

Product Description
Tool has integrated collet with 1/8" Collet Insert (51659) Turbine-Driven Air Motor Models are ideal for precision deburring and finishing on a variety of surfaces. High-efficiency air motor has no wearable gears, vanes or blades. Oil-free operation minimizes maintenance time and repair costs. Air motor is controlled with patented governor, providing constant tool speed under load. Quality high-speed bearings are included. Housing has non-slip rubber grip for additional control. Tactile cues on shaft end alert operator to rotating collet area. Changing of attachment is achieved with easy, two-wrench maneuver. Includes high-quality flexible air hose.

PRICE
$569.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width2 in
Height1-1/2 in
Weight0.8 lbs
Hose Size Inside Diameter1/4"

Product Details

Max RPM35000 rpm
RPM35000 rpm
CFM1.1 CFM
Horsepower0.1 HP
ColorTeal
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialAluminum
DescriptionPencil Grinder
Package Quantity1
Manufacturers Part Number51706
ExhaustRear
BrandDynabrade

Warranty

WarrantyLifetime